Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monopoint Adapter, Black

  • Mfr # R40N BL

  • Zoro # G0700430


product price: $20.15
/ea

Key Features

Item - Track Lighting
Connector
Function
Surface Mount Track Head Adapter
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40N BL
Zoro #
G0700430
UPC #
661209407757
Country of Origin
United States

Dimensions

Width - Track Lighting Track and Connectors
3 3/4 in
Length - Track Lighting Track and Connectors
3 3/4 in
Width (In.)
3-3/4
Height - Track Lighting Track and Connectors
5/8 in
Height (In.)
5/8
Overall Length
4 3/4 in
Overall Width
4 3/4 in
Overall Height
5/8 in

Details

Item - Track Lighting
Connector
Function
Surface Mount Track Head Adapter
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Monopoint Adapter
Track Material - Track Lighting
Plastic
Mounting
Surface
Max. Total Amps - Track Lighting
7
Max. Total Wattage - Track Lighting
840
Track Color - Track Lighting
Black
Item
Outlet Box Adapter
Description/Special Features
For Track Lighting
Number of Circuits - Track Lighting
1
Voltage
120V AC
Number of Circuits
1
Maximum Wattage
840 W
Compatible with Track Style
J
Housing Color
Black
Lighting Certification
Unrated
Maximum Current
7 A
Series
R
Housing Material
Plastic
Housing Finish
Black

Description

Outlet Box Adapter, Function Surface Mount Track Head Adapter, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 7 A, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 840 W, Series R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.