Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R40N SL
Zoro #
G2471196
UPC #
661209407771
Country of Origin
United States
Dimensions
Width (In.)
3-3/4
Height - Track Lighting Track and Connectors
5/8 in
Width - Track Lighting Track and Connectors
3 3/4 in
Height (In.)
5/8
Length - Track Lighting Track and Connectors
3 3/4 in
Overall Height
5/8 in
Overall Width
4 3/4 in
Overall Length
4 3/4 in
Description
Outlet Box Adapter, Function Surface Mount Track Head Adapter, Compatible with Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 7 A, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Overall Height 5/8 in, Housing Finish Silver, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 840 W, Series R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.