Zoro Homepage

Mounting Pan

  • Mfr # WF8643 PAN U

  • Zoro # G312937879


product price: $11.39
/ea

Key Features

Overall Width
13 7/8 in
Housing Color
Unfinished
Manufacturer Warranty Length
1 yr
Overall Height
1 1/4 in
Series
WF8643
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF8643 PAN U
Zoro #
G312937879
UPC #
191848296028
Country of Origin
Mexico

Dimensions

Overall Width
13 7/8 in
Manufacturer Warranty Length
1 yr
Overall Height
1 1/4 in
Overall Length
18 5/8 in

Details

Item
Mounting Pan
Housing Color
Unfinished
Series
WF8643

Description

Mounting Pan, Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.