Other Lighting Fixtures/Trim/Accessories
- Mfr # 25B-WH
- Zoro # G723397514
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Finish
Black (Baffle), White (Trim)
Ceiling Type
Insulated/Non-Insulated
Aperture Shape
Round
Nominal Aperture Size
5-3/4 in
Series
25B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25B-WH
- Zoro #
- G723397514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Aperture Size
- 5-3/4 in
- Size
- 7-5/8 in Dia
Details
- Finish
- Black (Baffle), White (Trim)
- Ceiling Type
- Insulated/Non-Insulated
- Aperture Shape
- Round
- Series
- 25B
- For Use With
- IC2/TC2/TC2R/IC22/APT2 Series Standard Universal Housing
- Type
- Straight Baffle
Description
5-3/4 in, Black Baffle, White Trim, Steel, Straight Baffle, PAR30/PAR38, Round, Trim for IC2/TC2/TC2R/IC22/APT2 Series Standard Universal Housing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.