Zoro Homepage

Other Lighting Fixtures/Trim/Accessories

  • Mfr # IC20R

  • Zoro # G921854963


product price: $21.99
/ea

Key Features

Housing Material
Aluminum
Type
Universal Housing
Ceiling Type
Insulated
Height
7-1/2 in
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC20R
Zoro #
G921854963
UPC #
661209952714
Country of Origin
Mexico

Dimensions

Height
7-1/2 in

Details

Housing Material
Aluminum
Type
Universal Housing
Ceiling Type
Insulated
Lamp Type
Incandescent
Standards
UL, CSA

Description

5in, 120 V, A19/BR30/PAR20/PAR30/PAR30L/R20/R30 LA, Aluminum, Insulated Ceiling, Remodel, Universal, Round, Indoor, DA Location, Incandescent Universal Housing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.