Shop JUNO LIGHTING
See all product information
Create Account
Other Lighting Fixtures/Trim/Accessories
- Mfr # T809WH
- Zoro # G523397752
product price:Â
$
49.15
/ea
Key Features
Standards
UL, CSA
Series
T809
Finish
White
Material
Polycarbonate Transformer Housing, Vented Die-Cast Aluminum LA Housing
Size
2-5/8 in Dia x 3-3/4 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T809WH
- Zoro #
- G523397752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2-5/8 in Dia x 3-3/4 in L
Details
- Standards
- UL, CSA
- Series
- T809
- Finish
- White
- Material
- Polycarbonate Transformer Housing, Vented Die-Cast Aluminum LA Housing
- Lamp Type
- Ceramic Bi-Pin Base MR16 20 to 50 W Halogen
Description
120 V Ceramic Bi-Pin Base MR16 20 to 50 W Halogen LA, White, Polycarbonate Transformer Housing, Vented Die-Cast Aluminum LA Housing, Step Cylinder, Slant, Track Light Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.