Other Lighting Fixtures/Trim/Accessories
- Mfr # TLR36WH
- Zoro # G223397502
product price:Â
$
12.99
/ea
Key Features
Size
5 in L x 5 in W x 3/4 in H
Color
White
Mounting
Outlet Box/T Bar Ceiling
For Use With
Low Vage Track System
Series
TLR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLR36WH
- Zoro #
- G223397502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 in L x 5 in W x 3/4 in H
Details
- Color
- White
- Mounting
- Outlet Box/T Bar Ceiling
- For Use With
- Low Vage Track System
- Series
- TLR36
Description
5 in x 5 in x 3/4 in, White, Outlet Box/T Bar Ceiling Mount, Indoor, Track Light Ceiling Junction Box End Feed Canopy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.