Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RcssdDwnltTrim, 4in, Wht/Blk, Baffle, Srs14

  • Mfr # 14 BWH

  • Zoro # G0701158


product price: $23.89
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
4 in
Trim Style - Recessed Down Light
Open
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14 BWH
Zoro #
G0701158
UPC #
661209700087
Country of Origin
United States

Dimensions

Nominal Aperture Size
4 in
Outside Dia.
5 in
Outside Dia. (In.)
5
Outside Diameter
5 in
Nominal Size
4 in
Inside Diameter
4 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Open
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black
Max. Wattage - Recessed Down Light
50.0
Suggested Lamp Type - Recessed Down Light
PAR20, R20
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
Halogen, Incandescent, LED
Fits
4" Housing
Trim Color
White
For Use With
IC1LEDG4-27K-U, IC1LEDG4-35K-1, IC1LEDG4-35K-U, IC1LEDG4-3K-1, IC1LEDG4-3K-U, IC1LEDG4-41K-1, IC1LEDG4-41K-U, IC1RLEDG4-27K-1, IC1RLEDG4-27K-U, IC1RLEDG4-35K-1, IC1RLEDG4-35K-U, IC1RLEDG4-3K-1, IC1RLEDG4-3K-U, IC1RLEDG4-41K-1, IC1RLEDG4-41K-U, IC1RLWDG4N-3K-1, Mfr. No. IC1LEDG4-27K-1
Item
Recessed Down Light Trim
Type
Open
Maximum Wattage
50 W
Trim Material
Metal
Ceiling Slope Ratio
Not Available
Trim Finish
Matte
Ceiling Type
Flat Ceiling
Compatible with Product Type
Recessed Downlight
Environmental Rating
Wet Location Rated
Trim Style
Baffle
Suggested Bulb Type
PAR20, R20
Compatible Grainger Part Number
45AX64, 45AX69, 45AX70

Description

Recessed Down Light Trim, Nominal Size 4 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Compatible Grainger Part Number 45AX64, 45AX69, 45AX70, For Use with Series IC1LED, IC1RLED, Compatible with Product Type Recessed Downlight, Environmental Rating Wet Location Rated, Inside Diameter 4 in, Maximum Wattage 50 W, Outside Diameter 5 in, Reflector or Baffle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.