Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RcssdDwnltTrim, 6in, Slv/Slv, Cone, SrsJ6RL

  • Mfr # J6RLTRIM DC HZWH

  • Zoro # G0700957


product price: $16.99
/ea

Key Features

Item - Recessed Down Light
LED Recessed Down Light Trim
Nominal Aperture Size
6 in
Trim Style - Recessed Down Light
Cone
Trim Color - Recessed Down Light
Silver Haze
Reflector or Baffle Color
Silver Haze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6RLTRIM DC HZWH
Zoro #
G0700957
UPC #
661209327994
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Nominal Size
6 in
Width
7 5/8 in
Outside Diameter
7 5/8 in
Inside Diameter
6 in

Details

Item - Recessed Down Light
LED Recessed Down Light Trim
Trim Style - Recessed Down Light
Cone
Trim Color - Recessed Down Light
Silver Haze
Reflector or Baffle Color
Silver Haze
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Bulb Technology
LED
Item
LED Recessed Down Light Trim
Fits
6 in Retrofit Kit
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Description/Special Features
Accessory for Juno 6-in Retrofit Kit
Green Certification or Other Recognition
ENERGY STAR
Color
Aluminum Haze Reflector
Trim Color
Silver
Lighting Certification
ENERGY STAR
Environmental Rating
Wet Location Rated
Ceiling Type
Flat Ceiling
Trim Material
Metal
Standards
cULus Listed
Trim Finish
Matte
Trim Style
Cone
Ceiling Slope Ratio
Not Available
Compatible with Product Type
Recessed Downlight

Description

LED Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology LED, Trim Material Metal, Trim Style Cone, Trim Color Silver, Trim Finish Matte, Ceiling Type Flat Ceiling, For Use with Series J6RL, Compatible with Product Type Recessed Downlight, Environmental Rating Wet Location Rated, Inside Diameter 6 in, Outside Diameter 7 5/8 in, Reflector or Baffle Color Silver Haze, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.