Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RcssdDwnltTrim, 6in, Wht/Blk, Bffl, SrsJ6RL

  • Mfr # J6RLTRIM DB WWH

  • Zoro # G0700939


product price: $14.49
/ea

Key Features

Item - Recessed Down Light
LED Recessed Down Light Trim
Nominal Aperture Size
6 in
Trim Style - Recessed Down Light
Baffle
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6RLTRIM DB WWH
Zoro #
G0700939
UPC #
661209327956
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Nominal Size
6 in
Width
5 7/8 in
Inside Diameter
6 in
Outside Diameter
7 5/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light Trim
Trim Style - Recessed Down Light
Baffle
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color
White Baffle
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Description/Special Features
Accessory for Juno 6-in Retrofit Kit
Green Certification or Other Recognition
ENERGY STAR
Item
LED Recessed Down Light Trim
Fits
6 in Retrofit Kit
Bulb Technology
LED
Trim Color
White
Environmental Rating
Wet Location Rated
Lighting Certification
ENERGY STAR
Ceiling Slope Ratio
Not Available
Standards
cULus Listed
Trim Material
Metal
Ceiling Type
Flat Ceiling
Trim Style
Baffle
Compatible with Product Type
Recessed Downlight
Trim Finish
Matte

Description

LED Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, For Use with Series J6RL, Compatible with Product Type Recessed Downlight, Environmental Rating Wet Location Rated, Inside Diameter 6 in, Outside Diameter 7 5/8 in, Reflector or Baffle Color Black, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.