Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Down Light Trim, 6 in, Wht/Slv, Open, Srs27

  • Mfr # 27 CWH

  • Zoro # G0701051


product price: $35.79
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
6 in
Trim Style - Recessed Down Light
Open
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Polished Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27 CWH
Zoro #
G0701051
UPC #
661209700469
Country of Origin
China

Dimensions

Nominal Aperture Size
6 in
Outside Dia. (In.)
7-5/8
Outside Dia.
7 5/8 in
Outside Diameter
7 5/8 in
Nominal Size
6 in
Inside Diameter
6 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Open
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Polished Aluminum
Max. Wattage - Recessed Down Light
75.0
Suggested Lamp Type - Recessed Down Light
BR30, PAR30, PAR30L
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
Halogen, Incandescent, LED
Type
Open
Item
Recessed Down Light Trim
For Use With
IC22LEDG4-27K-U, IC22LEDG4-35K-1, IC22LEDG4-35K-U, IC22LEDG4-3K-1, IC22LEDG4-3K-U, IC22LEDG4-41K-1, IC22LEDG4-41K-U, IC22LWDG4N-3K-1, IC22RLEDG4-27K-1, IC22RLEDG4-27K-U, IC22RLEDG4-35K-1, IC22RLEDG4-35K-U, IC22RLEDG4-3K-1, IC22RLEDG4-3K-U, IC22RLEDG4-41K-1, IC22RLEDG4-41K-U, Mfr. No. IC22LEDG4-27K-1
Fits
6" Housing
Trim Color
White
Maximum Wattage
75 W
Trim Material
Metal
Trim Style
Open
Compatible with Product Type
Recessed Downlight
Trim Finish
Matte
Ceiling Slope Ratio
Not Available
Suggested Bulb Type
BR30, PAR30, PAR30L
Ceiling Type
Flat Ceiling
Compatible Grainger Part Number
123FM7, 19PZ51, 22JD84, 45AX74, 45AY72, 45AY76

Description

Recessed Down Light Trim, Nominal Size 6 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Open, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 123FM7, 19PZ51, 22JD84, 45AX74, 45AY72, 45AY76, For Use with Series IC22LED, IC22RLED, Compatible with Product Type Recessed Downlight, Environmental Rating Dry Location Rated, Inside Diameter 6 in, Maximum Wattage 75 W, Outside Diameter 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.