Zoro Homepage

Recessed Down Light Trim, 5 in, Wht/Wht, Baffle, Srs205

  • Mfr # 205 WWH

  • Zoro # G0701106


product price: $17.59
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
5 in
Trim Style - Recessed Down Light
Open
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205 WWH
Zoro #
G0701106
UPC #
661209950307
Country of Origin
United States

Dimensions

Nominal Aperture Size
5 in
Outside Dia.
6 1/4 in
Outside Dia. (In.)
6-1/4
Outside Diameter
6 1/4 in
Nominal Size
5 in
Inside Diameter
5 in

Description

Recessed Down Light Trim, Nominal Size 5 in, Lighting Technology Halogen, Incandescent, LED, Trim Material Metal, Trim Style Baffle, Trim Color White, Trim Finish Matte, Ceiling Type Flat Ceiling, Compatible with Grainger Part Number 45AX64, 45AX69, 45AX70, For Use with Series IC20LED, IC20RLED, Compatible with Product Type Recessed Downlight, Environmental Rating Dry Location Rated, Inside Diameter 5 in, Maximum Wattage 75 W, Outside Diameter 6 1/4 in, Reflector or Baffle Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.