Zoro Homepage

Recessed Lighting

  • Mfr # 209-WH

  • Zoro # G921855731


product price: $12.59
/ea

Key Features

Ceiling Type
Insulated/Non-Insulated
Type
Adjustable Gimbal Ring with Flat Trim
Size
6-1/4 in
Series
209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-WH
Zoro #
G921855731
UPC #
-
Country of Origin
Mexico

Dimensions

Size
6-1/4 in

Details

Ceiling Type
Insulated/Non-Insulated
Type
Adjustable Gimbal Ring with Flat Trim
Series
209

Description

6-1/4in Diameter, 5in Round Aperture, 35/75 W, White, PAR30, Insulated/Non-Insulated, Adjustable Gimbal Ring, Flat, Trim for IC20/IC20W/IC20S/IC20R/TC20/TC20S Series Universal Housing Downlight

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.