Zoro Homepage

Recessed Lighting

  • Mfr # V2010-WH

  • Zoro # G421854142


product price: $4.65
/ea

Key Features

Ceiling Type
Insulated/Non-Insulated
Type
Stippled Opal Lens Shower
Location Rating
Wet
Size
6-1/2 in
Series
V2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2010-WH
Zoro #
G421854142
UPC #
661209107497
Country of Origin
China

Dimensions

Size
6-1/2 in

Details

Ceiling Type
Insulated/Non-Insulated
Type
Stippled Opal Lens Shower
Location Rating
Wet
Series
V2010
Standards
UL, CUL

Description

5in, White Trim, Flat Lens Shower, Reflector, Round, Indoor, Trim for IC20/TC20R/V5ICW Recessed Lighting Housing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.