This item is Discontinued.
This item is Discontinued.
Recessed Troffer, 2 ft L, 3982 lm, 36W (Discontinued)
Mfr #
S2X2BL 3930U WH5
Zoro #
G0701745
UPC # 633044368562
Country of Origin Mexico
Category LED Troffers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S2X2BL 3930U WH5
Zoro #
G0701745
UPC #
633044368562
Country of Origin
Mexico
Dimensions
Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
23 3/4 in
Fixture Length
23 3/4 in
Fixture Height
3 7/8 in
Nominal Size
2 ft x 2 ft
Overall Height
3 7/8 in
Overall Length
23 3/4 in
Overall Width
23 3/4 in
Manufacturers Warranty Length
5 yr.
Nominal Length
2 ft
Nominal Width
2 ft
Description
2 ft x 2 ft, Lens Shape Center Basket, 3000K, 3,982 lm, 110.6 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.