This item is Discontinued.

Juno Lighting Recessed Troffer, 4 ft L, 3954 lm, 36W S2X4BL 3930U WH5

This item is Discontinued.

Juno Lighting

Recessed Troffer, 4 ft L, 3954 lm, 36W (Discontinued)

Mfr # S2X4BL 3930U WH5
Zoro # G0701736
UPC # 633044368722
Country of Origin Mexico
Category LED Troffers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S2X4BL 3930U WH5
Zoro #
G0701736
UPC #
633044368722
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 7/8 in
Fixture Length
47 3/4 in
Fixture Width
23 3/4 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Length
47 3/4 in
Overall Height
3 7/8 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
36
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,954 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
36 W
CRI
80
Fixture Warranty
5 yr
Lumens Per Watt
99.7
Bulb Technology
LED
Fixture Rated Life
50,000 hr
Design
Economy
Includes
Integrated LED, Opal Diffuser Lens
Fixture Voltage
120 to 277
Color Temp.
3000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
CSA Certified, IC Rated
Rated Life
60,000 hr
Lens Type
Textured Opal Diffuser
Housing Material
Cold Rolled Steel or Electro Galvanized Steel
Housing Color
White
Lumens per Watt
109.7 lm/W
Bulb Included
Yes
Series
S2X4
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Finish
Unfinished
Ballast Start Type
No Ballast
IP Rating
Integrated LED, Opal Diffuser Lens
Lens Shape
Center Basket
Dimming Method
0 to 10V
Sensor Type
No Sensor
Emergency Battery Backup
No
For Bulb Type
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 3000K, 3,954 lm, 109.7 lm/W, LED, LED Replacement For T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series S2X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.