Smart LED Trim Kit, Tunable 27K-50K RGBW

  • Mfr # RB56SC RGBW MW M6

  • Zoro # G010473242


product price: $30.32
/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
850
Rated Life
70,000 hrs
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB56SC RGBW MW M6
Zoro #
G010473242
UPC #
196182598654
Country of Origin
China

Dimensions

Length
7.68

Details

Item
Smart LED Trim Kit,Tunable 27K-50K RGBW
Voltage
120
Watts
11.5
Dimmable
Yes
Lumens
850
Rated Life
70,000 hrs
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
25

Description

Smart LED Trim Kit,Tunable 27K-50K RGBW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.