Zoro Homepage

T-Bar Attachment Clips, Silver, R37FSeries

  • Mfr # R37F

  • Zoro # G0700485


product price: $3.35
/ea

Key Features

Item - Track Lighting
Attachment Clip
Function
Attach Single Circuit Track to 15/16" Flush Tile Ceilings
Color
Silver
Includes
T-Bar Attachment Clip for 15/16 in Flush Tile Ceiling
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R37F
Zoro #
G0700485
UPC #
661209031556
Country of Origin
United States

Details

Item - Track Lighting
Attachment Clip
Function
Attach Single Circuit Track to 15/16" Flush Tile Ceilings
Color
Silver
Includes
T-Bar Attachment Clip for 15/16 in Flush Tile Ceiling
Item
T-Bar Attachment Clips
Mounting
Surface
Material
Steel
Description/Special Features
Attach Track to 15/16 in Flush Tile Ceilings
Series
R37F

Description

T-Bar Attachment Clips, Compatible with Product Type Inverted T Ceilings, Color Silver, Includes T-Bar Attachment Clip for 15/16 in Flush Tile Ceiling, Material Steel, Overall Height Not Applicable, Overall Length 15/16 in, Overall Width Not Applicable, Series R37F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.