Zoro Homepage

T-Bar End Feed, Black

  • Mfr # R36 BL

  • Zoro # G0700528


product price: $28.39
/ea

Key Features

Item - Track Lighting
Power Connector
Function
T-Bar Power Feed End Connector
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R36 BL
Zoro #
G0700528
UPC #
661209035042
Country of Origin
United States

Dimensions

Length - Track Lighting Track and Connectors
4 1/8 in
Length (In.)
4-1/8
Height - Track Lighting Track and Connectors
5/8 in
Width (In.)
4-1/8
Width - Track Lighting Track and Connectors
4 1/8 in
Overall Width
4 1/8 in
Overall Height
5/8 in
Overall Length
4 1/8 in

Details

Item - Track Lighting
Power Connector
Function
T-Bar Power Feed End Connector
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
T-Bar End Feed
Track Material - Track Lighting
Plastic
Track Color - Track Lighting
Black
Mounting
Surface
Max. Total Wattage - Track Lighting
2,400
Item
T-Bar Power End Feed
Number of Circuits - Track Lighting
1
Max. Total Amps - Track Lighting
20
Description/Special Features
For Track Lighting
Housing Material
Plastic
Voltage
120V AC
Housing Color
Black
Maximum Current
20 A
Series
R
Standards
cULus Listed
Compatible with Track Style
J
Lighting Certification
Unrated
Housing Finish
Black
Maximum Wattage
2,400 W
Number of Circuits
1

Description

T-Bar Power End Feed, Function T-Bar Power Feed End Connector, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 4 1/8 in, Overall Width 4 1/8 in, Overall Height 5/8 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.