Zoro Homepage

Trac Dead End Connector, Silver

  • Mfr # R28 SL

  • Zoro # G2471257


product price: $6.89
/ea

Key Features

Item - Track Lighting
Connector
Track Color - Track Lighting
Silver
Number of Circuits - Track Lighting
1
Includes
Trac Dead End
Width - Track Lighting Track and Connectors
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R28 SL
Zoro #
G2471257
UPC #
661209290847
Country of Origin
United States

Dimensions

Width - Track Lighting Track and Connectors
1 3/8 in
Length - Track Lighting Track and Connectors
1 in
Height - Track Lighting Track and Connectors
5/8 in
Overall Length
1 in
Overall Height
5/8 in
Overall Width
1 3/8 in

Details

Item - Track Lighting
Connector
Track Color - Track Lighting
Silver
Number of Circuits - Track Lighting
1
Includes
Trac Dead End
Item
Track Dead End Connector
Function
Track Dead End
Description/Special Features
For Track Lighting
Mounting
Surface
Type
Single Circuit Track
Color
Silver
Track Material - Track Lighting
Plastic
Housing Material
Plastic
Standards
cULus Listed
Housing Color
Silver
Lighting Certification
Unrated
Housing Finish
Silver
Voltage
120V AC
Compatible with Track Style
J
Maximum Current
20 A
Number of Circuits
1
Series
R

Description

Track Dead End Connector, Function Track Dead End, Compatible with Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 1 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish Silver, Housing Material Plastic, Lighting Certification Unrated, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.