Zoro Homepage

Trac Dead End Connector, White

  • Mfr # R28 WH

  • Zoro # G0700570


product price: $3.95
/ea

Key Features

Item - Track Lighting
Connector
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
Width - Track Lighting Track and Connectors
1 3/8 in
Function
Track Dead End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R28 WH
Zoro #
G0700570
UPC #
661209290823
Country of Origin
United States

Dimensions

Width - Track Lighting Track and Connectors
1 3/8 in
Height - Track Lighting Track and Connectors
5/8 in
Length - Track Lighting Track and Connectors
1 in
Overall Width
1 3/8 in
Overall Length
1 in
Overall Height
5/8 in

Details

Item - Track Lighting
Connector
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
Function
Track Dead End
Item
Track Dead End Connector
Description/Special Features
For Track Lighting
Type
Single Circuit Track
Track Material - Track Lighting
Plastic
Mounting
Surface
Color
White
Includes
Trac Dead End
Housing Material
Plastic
Standards
cULus Listed
Compatible with Track Style
J
Series
R
Housing Color
White
Voltage
120V AC
Housing Finish
White
Maximum Current
20 A
Number of Circuits
1
Lighting Certification
Unrated

Description

Track Dead End Connector, Function Track Dead End, Compatible with Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 1 in, Overall Width 1 3/8 in, Overall Height 5/8 in, Housing Finish White, Housing Material Plastic, Lighting Certification Unrated, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.