Zoro Homepage

Track Continuation Kit, Black

  • Mfr # R49 BL

  • Zoro # G2471187


product price: $48.25
/ea

Key Features

Item - Track Lighting
Power Connector
Function
Conduit End Track Continuation Kit
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R49 BL
Zoro #
G2471187
UPC #
661209071347
Country of Origin
United States

Dimensions

Length - Track Lighting Track and Connectors
3 in
Height - Track Lighting Track and Connectors
1 in
Length (In.)
3
Width - Track Lighting Track and Connectors
1 3/8 in
Overall Width
1 in
Overall Height
1 in
Overall Length
3 in

Details

Item - Track Lighting
Power Connector
Function
Conduit End Track Continuation Kit
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Left and Right R34 Conduit Feed
Max. Total Amps - Track Lighting
20
Mounting
Surface
Track Color - Track Lighting
Black
Number of Circuits - Track Lighting
1
Description/Special Features
For Track Lighting
Max. Total Wattage - Track Lighting
2,400
Track Material - Track Lighting
Plastic
Item
Track Continuation Kit
Housing Finish
Black
Standards
cULus Listed
Lighting Certification
Unrated
Voltage
120V AC
Maximum Current
20 A
Compatible with Track Style
J
Housing Color
Black
Housing Material
Plastic
Number of Circuits
1
Maximum Wattage
2,400 W
Series
R

Description

Track Continuation Kit, Function Conduit End Track Continuation Kit, Compatible with Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 3 in, Overall Width 1 in, Overall Height 1 in, Housing Finish Black, Housing Material Plastic, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.