Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Light Head, Cylinder, Wht/Wht, 3.5 in

  • Mfr # R521 WHB WH

  • Zoro # G0700869


product price: $23.99
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White with Black Baffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R521 WHB WH
Zoro #
G0700869
UPC #
661209030597
Country of Origin
Viet Nam

Dimensions

Length
4 7/8 in
Height - Track Lighting Head
7 1/2 in
Diameter
3 1/2 in
Overall Height
7 1/2 in
Overall Length
4 7/8 in
Overall Width
3 1/2 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White with Black Baffle
Type
Fixture Only
Suggested Lamp Type - Track Lighting Head
PAR20, R20
Includes
On-Off Switch
Input Voltage - Track Lighting Head
120V AC
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Max. Wattage
50
Lamp Included
No
Fixture Type
Flat Back
Finish
White w/ White Baffle
Item
Track Lighting Head
Lamp Voltage
120
Material - Track Lighting Head
Steel
Suggested Bulb Type
PAR20, R20
Maximum Wattage
50 W
Housing Color
White with White Baffle
Standards
cULus Listed
Compatible with Track Style
J
Aiming Range
90 Degrees
Includes Bulb
No
Housing Material
Steel
Lighting Certification
Unrated
Head Rotation Range
358 Degrees
Input Voltage
120 V AC
Bulb Base Type
E26
Voltage
120V AC
Shape
Cylinder
Series
R521

Description

Track Lighting Head, Compatible with Track Style J, Shape Cylinder, Lighting Technology Incandescent, Housing Color White with White Baffle, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 4 7/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.