Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Light Head, Cylinder, Wht/Wht, 4.5in

  • Mfr # R522 WHB WH

  • Zoro # G0700850


product price: $26.89
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
White with Black Baffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R522 WHB WH
Zoro #
G0700850
UPC #
661209033680
Country of Origin
Viet Nam

Dimensions

Length
6 1/8 in
Height - Track Lighting Head
8 3/8 in
Diameter
4 3/8 in
Overall Height
8 3/8 in
Overall Length
6 1/8 in
Overall Width
4 3/8 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
White with Black Baffle
Type
Fixture Only
Lamp Included
No
Item
Track Lighting Head
Finish
White w/ White Baffle
Includes
On-Off Switch
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Input Voltage - Track Lighting Head
120V AC
Max. Wattage
75
Suggested Lamp Type - Track Lighting Head
BR30, PAR30L
Lamp Voltage
120
Fixture Type
Flat Back
Material - Track Lighting Head
Steel
Includes Bulb
No
Lighting Certification
Unrated
Standards
cULus Listed
Suggested Bulb Type
BR30, PAR30L
Housing Material
Steel
Housing Color
White with White Baffle
Compatible with Track Style
J
Maximum Wattage
75 W
Input Voltage
120 V AC
Bulb Base Type
E26
Shape
Cylinder
Series
R522
Head Rotation Range
358 Degrees
Voltage
120V AC
Aiming Range
90 Degrees

Description

Track Lighting Head, Compatible with Track Style J, Shape Cylinder, Lighting Technology Incandescent, Housing Color White with White Baffle, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 3/8 in, Overall Length 6 1/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.