Zoro Homepage

Track Lighting Head, Cylinder, Blk, 3 1/2in

  • Mfr # R500 BL

  • Zoro # G2472368


product price: $22.89
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R500 BL
Zoro #
G2472368
UPC #
661209030542
Country of Origin
Viet Nam

Dimensions

Height - Track Lighting Head
7 1/2 in
Diameter
3 1/2 in
Length
5 in
Overall Width
3 1/2 in
Overall Height
7 1/2 in
Overall Length
5 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
Material - Track Lighting Head
Steel
Lamp Included
No
Suggested Lamp Type - Track Lighting Head
PAR20, R20
Input Voltage - Track Lighting Head
120V AC
Includes
On-Off Switch
Item
Track Lighting Head
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Input Voltage
120 V AC
Housing Material
Steel
Suggested Bulb Type
PAR20, R20
Series
R500
Lighting Certification
Unrated
Maximum Wattage
50 W
Shape
Roundback
Voltage
120V AC
Aiming Range
90 Degrees
Housing Color
Black
Head Rotation Range
358 Degrees
Standards
cULus Listed
Includes Bulb
No
Bulb Base Type
E26
Compatible with Track Style
J

Description

Track Lighting Head, Compatible with Track Style J, Shape Roundback, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 5 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.