Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Lighting Head, Cylinder, Wht, 3 1/2in

  • Mfr # R500 WH

  • Zoro # G2472359


product price: $20.39
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R500 WH
Zoro #
G2472359
UPC #
661209030559
Country of Origin
Viet Nam

Dimensions

Height - Track Lighting Head
7 1/2 in
Diameter
3 1/2 in
Length
5 in
Overall Width
3 1/2 in
Overall Height
7 1/2 in
Overall Length
5 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
Input Voltage - Track Lighting Head
120V AC
Item
Track Lighting Head
Material - Track Lighting Head
Steel
Lamp Included
No
Suggested Lamp Type - Track Lighting Head
PAR20, R20
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Includes
On-Off Switch
Maximum Wattage
50 W
Includes Bulb
No
Lighting Certification
Unrated
Voltage
120V AC
Head Rotation Range
358 Degrees
Input Voltage
120 V AC
Suggested Bulb Type
PAR20, R20
Standards
cULus Listed
Compatible with Track Style
J
Series
R500
Housing Color
White
Housing Material
Steel
Aiming Range
90 Degrees
Shape
Roundback
Bulb Base Type
E26

Description

Track Lighting Head, Compatible with Track Style J, Shape Roundback, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 5 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.