Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Lighting Head, Flare, Blk, 3 1/2in

  • Mfr # R531 BL

  • Zoro # G2472167


product price: $23.99
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R531 BL
Zoro #
G2472167
UPC #
661209030931
Country of Origin
Viet Nam

Dimensions

Diameter
3 1/2 in
Length
3 5/8 in
Height - Track Lighting Head
4 3/8 in
Overall Width
3 1/2 in
Overall Length
3 5/8 in
Overall Height
4 3/8 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
Input Voltage - Track Lighting Head
120V AC
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Item
Track Lighting Head
Max. Wattage
50
Lamp Voltage
120
Fixture Type
Flared Gimbal
Type
Fixture Only
Suggested Lamp Type - Track Lighting Head
PAR20
Finish
Black
Material - Track Lighting Head
Steel
Suggested Lamp Type
PAR20
Includes
On-Off Switch
Lamp Included
No
Bulb Base Type
E26
Compatible with Track Style
J
Housing Material
Steel
Lighting Certification
Unrated
Voltage
120V AC
Suggested Bulb Type
PAR20
Input Voltage
120 V AC
Housing Color
Black
Series
R531
Maximum Wattage
50 W
Shape
Flared
Head Rotation Range
358 Degrees
Standards
cULus Listed
Aiming Range
90 Degrees
Includes Bulb
No

Description

Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 3 5/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.