Zoro Homepage

Track Lighting Head, Flare, Blk, 4 7/8in

  • Mfr # R552 BL

  • Zoro # G0700808


product price: $30.89
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R552 BL
Zoro #
G0700808
UPC #
661209030818
Country of Origin
Viet Nam

Dimensions

Diameter
4 7/8 in
Height - Track Lighting Head
4 7/8 in
Length
4 3/8 in
Overall Width
4 7/8 in
Overall Height
5 in
Overall Length
3 3/4 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
Black
Includes
On-Off Switch
Suggested Lamp Type - Track Lighting Head
PAR30
Input Voltage - Track Lighting Head
120V AC
Item
Track Lighting Head
Material - Track Lighting Head
Steel
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Lamp Included
No
Housing Color
Black
Housing Material
Steel
Suggested Bulb Type
PAR30
Head Rotation Range
358 Degrees
Input Voltage
120 V AC
Maximum Wattage
75 W
Compatible with Product Type
Trac-Lites, Trac-Master Trac
Voltage
120V AC
Compatible with Track Style
J
Bulb Base Type
E26
Aiming Range
90 Degrees
Standards
cULus Listed
Lighting Certification
Unrated
Includes Bulb
No
Series
R552
Shape
Flared

Description

Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 7/8 in, Overall Length 3 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.