Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Lighting Head, Flare, Blk, 5 1/4in

  • Mfr # R532 BL

  • Zoro # G2472121


product price: $25.29
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R532 BL
Zoro #
G2472121
UPC #
661209031051
Country of Origin
Viet Nam

Dimensions

Length
4 1/4 in
Height - Track Lighting Head
5 1/4 in
Diameter
5 1/4 in
Overall Length
4 1/4 in
Overall Height
5 1/4 in
Overall Width
5 1/4 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
Black
Max. Wattage
75
Includes
On-Off Switch
Finish
Black
Material - Track Lighting Head
Steel
Lamp Voltage
120
Type
Fixture Only
Fixture Type
Flared Gimbal
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Item
Track Lighting Head
Suggested Lamp Type - Track Lighting Head
PAR30
Lamp Included
No
Suggested Lamp Type
PAR30
Input Voltage - Track Lighting Head
120V AC
Voltage
120V AC
Standards
cULus Listed
Lighting Certification
Unrated
Bulb Base Type
E26
Includes Bulb
No
Aiming Range
90 Degrees
Series
R532
Housing Material
Steel
Head Rotation Range
358 Degrees
Compatible with Track Style
J
Housing Color
Black
Shape
Flared
Input Voltage
120 V AC
Suggested Bulb Type
PAR30
Maximum Wattage
75 W

Description

Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 5 1/4 in, Overall Length 4 1/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.