Zoro Homepage

Track Lighting Head, Flare, Blk, 6in

  • Mfr # R550 BL

  • Zoro # G0700841


product price: $36.49
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
120
Color - Track Lighting Head
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R550 BL
Zoro #
G0700841
UPC #
661209324504
Country of Origin
Viet Nam

Dimensions

Diameter
6 in
Height - Track Lighting Head
5 9/16 in
Length
5 7/8 in
Overall Width
6 in
Overall Length
5 7/8 in
Overall Height
5 9/16 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
120
Color - Track Lighting Head
Black
Finish
Black
Item
Track Lighting Head
Lamp Voltage
120
Type
Fixture Only
Material - Track Lighting Head
Steel
Fixture Type
Flared Step
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Lamp Included
No
Max. Wattage
120
Suggested Lamp Type - Track Lighting Head
PAR38
Input Voltage - Track Lighting Head
120V AC
Includes
On-Off Switch
Housing Material
Steel
Maximum Wattage
120 W
Shape
Flared
Compatible with Track Style
J
Housing Color
Black
Suggested Bulb Type
PAR38
Head Rotation Range
358 Degrees
Lighting Certification
Unrated
Standards
cULus Listed
Series
R550
Voltage
120V AC
Input Voltage
120 V AC
Aiming Range
90 Degrees
Bulb Base Type
E26
Includes Bulb
No

Description

Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 120 W, Input Voltage 120 V AC, Diameter 6 in, Overall Length 5 7/8 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated, Overall Height 5 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.