Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Lighting Head, Flare, Wht, 4 7/8in

  • Mfr # R552 WH

  • Zoro # G0700799


product price: $33.19
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R552 WH
Zoro #
G0700799
UPC #
661209030825
Country of Origin
Viet Nam

Dimensions

Length
4 3/8 in
Height - Track Lighting Head
4 7/8 in
Diameter
4 7/8 in
Overall Width
4 7/8 in
Overall Length
3 3/4 in
Overall Height
5 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
White
Suggested Lamp Type - Track Lighting Head
PAR30
Input Voltage - Track Lighting Head
120V AC
Includes
On-Off Switch
Lamp Included
No
Material - Track Lighting Head
Steel
Item
Track Lighting Head
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Input Voltage
120 V AC
Standards
cULus Listed
Head Rotation Range
358 Degrees
Aiming Range
90 Degrees
Bulb Base Type
E26
Lighting Certification
Unrated
Includes Bulb
No
Series
R552
Shape
Flared
Maximum Wattage
75 W
Voltage
120V AC
Housing Material
Steel
Suggested Bulb Type
PAR30
Housing Color
White
Compatible with Product Type
Trac-Lites, Trac-Master Trac
Compatible with Track Style
J

Description

Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 7/8 in, Overall Length 3 3/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.