Track Lighting Head, Flare, Wht, 5 1/4in
Mfr # R532 WH
Zoro # G2472097
product price: $26.39
/eaKey Features
Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R532 WH
Zoro #
G2472097
UPC #
661209031068
Country of Origin
Viet Nam
Dimensions
Length
4 1/4 in
Diameter
5 1/4 in
Height - Track Lighting Head
5 1/4 in
Overall Height
5 1/4 in
Overall Width
5 1/4 in
Overall Length
4 1/4 in
Description
Track Lighting Head, Compatible with Track Style J, Shape Flared, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 5 1/4 in, Overall Length 4 1/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.