Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Lighting Head, Gimbaled, Blk, 2 1/8in

  • Mfr # R711 BL

  • Zoro # G0700695


product price: $29.39
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R711 BL
Zoro #
G0700695
UPC #
661209104274
Country of Origin
Viet Nam

Dimensions

Diameter
2 1/8 in
Length
2 1/2 in
Height - Track Lighting Head
5 5/8 in
Overall Width
2 1/8 in
Overall Length
2 1/2 in
Overall Height
5 5/8 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
Lamp Included
No
Input Voltage - Track Lighting Head
120V AC
Includes
On-Off Switch
Item
Track Lighting Head
Material - Track Lighting Head
Steel
Suggested Lamp Type - Track Lighting Head
GU10, MR16, PAR16
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Compatible with Product Type
Trac-Lites, Trac-Master Trac
Series
R711
Compatible with Track Style
J
Voltage
120V AC
Lighting Certification
Unrated
Suggested Bulb Type
GU10, MR16, PAR16
Input Voltage
120 V AC
Aiming Range
90 Degrees
Bulb Base Type
GU10
Shape
Spot
Head Rotation Range
358 Degrees
Housing Color
Black
Maximum Wattage
50 W
Includes Bulb
No
Housing Material
Steel
Standards
cULus Listed

Description

Track Lighting Head, Compatible with Track Style J, Shape Spot, Lighting Technology Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/8 in, Overall Length 2 1/2 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Color Temperature Not Applicable, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.