Zoro Homepage

Track Lighting Head, Gimbaled, Wht, 2 1/4in

  • Mfr # R714 WH

  • Zoro # G2471589


product price: $38.49
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R714 WH
Zoro #
G2471589
UPC #
661209305596
Country of Origin
Viet Nam

Dimensions

Length
3 1/4 in
Height - Track Lighting Head
4 1/2 in
Diameter
2 1/4 in
Overall Height
4 1/2 in
Overall Width
2 1/4 in
Overall Length
3 1/4 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Input Voltage - Track Lighting Head
120V AC
Suggested Lamp Type - Track Lighting Head
GU10, MR16, PAR16
Includes
On-Off Switch
Lamp Included
No
Material - Track Lighting Head
Steel
Item
Track Lighting Head
Housing Material
Steel
Aiming Range
90 Degrees
Head Rotation Range
358 Degrees
Compatible with Product Type
Trac-Lites, Trac-Master Trac
Input Voltage
120 V AC
Standards
cULus Listed
Lighting Certification
Unrated
Housing Color
White
Shape
Cube
Voltage
120V AC
Bulb Base Type
GU10
Includes Bulb
No
Suggested Bulb Type
GU10, MR16, PAR16
Compatible with Track Style
J
Series
R714
Maximum Wattage
50 W

Description

Track Lighting Head, Compatible with Track Style J, Shape Cube, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 3 1/4 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Color Temperature Not Applicable, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.