Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Lighting Head, Gimbaled, Wht, 2 1/8in

  • Mfr # R711 WH

  • Zoro # G0700701


product price: $25.15
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R711 WH
Zoro #
G0700701
UPC #
661209104267
Country of Origin
Viet Nam

Dimensions

Height - Track Lighting Head
5 5/8 in
Length
2 1/2 in
Diameter
2 1/8 in
Overall Length
2 1/2 in
Overall Width
2 1/8 in
Overall Height
5 5/8 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
Suggested Lamp Type - Track Lighting Head
GU10, MR16, PAR16
Lamp Included
No
Material - Track Lighting Head
Steel
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Item
Track Lighting Head
Lamp Voltage
120
Input Voltage - Track Lighting Head
120V AC
Includes
On-Off Switch
Finish
White
Fixture Type
Open Back
Max. Wattage
50
Type
Fixture Only
Shape
Spot
Suggested Bulb Type
GU10, MR16, PAR16
Maximum Wattage
50 W
Input Voltage
120 V AC
Aiming Range
90 Degrees
Head Rotation Range
358 Degrees
Includes Bulb
No
Compatible with Track Style
J
Lighting Certification
Unrated
Housing Material
Steel
Standards
cULus Listed
Voltage
120V AC
Housing Color
White
Series
R711
Compatible with Product Type
Trac-Lites, Trac-Master Trac
Bulb Base Type
GU10

Description

Track Lighting Head, Compatible with Track Style J, Shape Spot, Lighting Technology Incandescent, Housing Color White, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/8 in, Overall Length 2 1/2 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type GU10, Color Temperature Not Applicable, Compatible with Product Type Trac-Lites, Trac-Master Trac, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.