Zoro Homepage

Track Lighting Head, Step, Blk/Blk, 4 3/8in

  • Mfr # R512 BLB BL

  • Zoro # G2472237


product price: $27.89
/ea

Key Features

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
Black with Black Baffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R512 BLB BL
Zoro #
G2472237
UPC #
661209030627
Country of Origin
Viet Nam

Dimensions

Height - Track Lighting Head
8 3/8 in
Diameter
4 3/8 in
Length
6 in
Overall Width
4 3/8 in
Overall Length
6 in
Overall Height
8 3/8 in

Details

Item - Track Lighting
Head
Lighting Technology
Incandescent
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
75
Color - Track Lighting Head
Black with Black Baffle
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Item
Track Lighting Head
Lamp Voltage
120
Lamp Included
No
Type
Fixture Only
Includes
On-Off Switch
Input Voltage - Track Lighting Head
120V AC
Fixture Type
Step Cylinder
Suggested Lamp Type
BR30, PAR30L
Max. Wattage
75
Finish
Black w/ Black Baffle
Suggested Lamp Type - Track Lighting Head
BR30, PAR30L
Material - Track Lighting Head
Steel
Suggested Bulb Type
BR30, PAR30L
Voltage
120V AC
Housing Color
Black with Black Baffle
Shape
Step
Housing Material
Steel
Standards
cULus Listed
Series
R512
Bulb Base Type
E26
Aiming Range
90 Degrees
Head Rotation Range
358 Degrees
Compatible with Track Style
J
Maximum Wattage
75 W
Includes Bulb
No
Lighting Certification
Unrated
Input Voltage
120 V AC

Description

Track Lighting Head, Compatible with Track Style J, Shape Step, Lighting Technology Incandescent, Housing Color Black with Black Baffle, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 3/8 in, Overall Length 6 in, Beam Angle Not Applicable, Aiming Range 90 Degrees , Bulb Base Type E26, Color Temperature Not Applicable, Head Rotation Range 358 Degrees , Housing Material Steel, Includes On-Off Switch, Includes Bulb No, Light Output Not Applicable, Lighting Certification Unrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.