Zoro Homepage

Track Section, 6 ft, Black

  • Mfr # R 6FT BL

  • Zoro # G0700379


product price: $41.29
/ea

Key Features

Item - Track Lighting
Track
Function
Single Circuit
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 6FT BL
Zoro #
G0700379
UPC #
661209031754
Country of Origin
United States

Dimensions

Width - Track Lighting Track and Connectors
1 3/8 in
Track Length - Nominal - Track Lighting
6 ft
Width (In.)
1-3/8
Height - Track Lighting Track and Connectors
1/2 in
Height (In.)
1/2
Length - Track Lighting Track and Connectors
67 7/8 in
Length (In.)
67-7/8
Overall Height
1/2 in
Nominal Track Length
6 ft
Overall Width
1 3/8 in
Overall Length
67 7/8 in

Details

Item - Track Lighting
Track
Function
Single Circuit
Color
Black
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Trac Section
Max. Amps
20
Description/Special Features
Low-Profile, Single Circuit Track
Number of Circuits - Track Lighting
1
Track Material - Track Lighting
Aluminum
Item
Track Section
Max. Total Wattage - Track Lighting
2,400
Track Color - Track Lighting
Black
Max. Total Amps - Track Lighting
20
Mounting
Surface
Standards
cULus Listed
Housing Material
Aluminum
Number of Circuits
1
Track Style
J
Series
R
Maximum Current
20 A
Includes Mounting Hardware
Yes
Maximum Wattage
2,400 W
Voltage
120V AC
Lighting Certification
Unrated
Mounting Hardware Included
Bushing, Set Screws
Housing Color
Black
Housing Finish
Black

Description

Track Section, Track Style J, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 67 7/8 in, Overall Height 1/2 in, Housing Finish Black, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 6 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.