Zoro Homepage

Track Section, 6 ft, White

  • Mfr # R 6FT WH

  • Zoro # G0700360


product price: $42.59
/ea

Key Features

Item - Track Lighting
Track
Function
Single Circuit
Color
White
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 6FT WH
Zoro #
G0700360
UPC #
661209031761
Country of Origin
United States

Dimensions

Length (In.)
67-7/8
Height (In.)
1/2
Track Length - Nominal - Track Lighting
6 ft
Height - Track Lighting Track and Connectors
1/2 in
Width - Track Lighting Track and Connectors
1 3/8 in
Width (In.)
1-3/8
Length - Track Lighting Track and Connectors
67 7/8 in
Overall Length
67 7/8 in
Overall Width
1 3/8 in
Nominal Track Length
6 ft
Overall Height
1/2 in

Details

Item - Track Lighting
Track
Function
Single Circuit
Color
White
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Trac Section
Housing Material
Aluminum
Mounting
Surface
Track Material - Track Lighting
Aluminum
Max. Total Wattage - Track Lighting
2,400
Max. Amps
20
Max. Total Amps - Track Lighting
20
Standards
cULus Listed
Description/Special Features
Low-Profile, Single Circuit Track
Item
Track Section
Track Color - Track Lighting
White
Number of Circuits - Track Lighting
1
Mounting Hardware Included
Bushing, Set Screws
Voltage
120V AC
Lighting Certification
Unrated
Maximum Current
20 A
Track Style
J
Maximum Wattage
2,400 W
Number of Circuits
1
Series
R
Housing Finish
White
Includes Mounting Hardware
Yes
Housing Color
White

Description

Track Section, Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 67 7/8 in, Overall Height 1/2 in, Housing Finish White, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 6 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.