Zoro Homepage

Track Section, 8 ft, Silver

  • Mfr # R 8FT SL

  • Zoro # G2471080


product price: $64.49
/ea

Key Features

Item - Track Lighting
Track
Function
Single Circuit
Color
Silver
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 8FT SL
Zoro #
G2471080
UPC #
661209251831
Country of Origin
United States

Dimensions

Height (In.)
1/2
Width (In.)
1-3/8
Length - Track Lighting Track and Connectors
91 7/8 in
Track Length - Nominal - Track Lighting
8 ft
Width - Track Lighting Track and Connectors
1 3/8 in
Height - Track Lighting Track and Connectors
1/2 in
Length (In.)
91-7/8
Overall Height
1/2 in
Overall Length
91 7/8 in
Nominal Track Length
8 ft
Overall Width
1 3/8 in

Details

Item - Track Lighting
Track
Function
Single Circuit
Color
Silver
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Trac Section
Housing Material
Aluminum
Max. Total Amps - Track Lighting
20
Mounting
Surface
Max. Amps
20
Item
Track Section
Standards
cULus Listed
Number of Circuits - Track Lighting
1
Description/Special Features
Low-Profile, Single Circuit Track
Max. Total Wattage - Track Lighting
2,400
Track Color - Track Lighting
Silver
Track Material - Track Lighting
Aluminum
Housing Color
Silver
Mounting Hardware Included
Bushing, Set Screws
Includes Mounting Hardware
Yes
Voltage
120V AC
Maximum Wattage
2,400 W
Track Style
J
Series
R
Number of Circuits
1
Lighting Certification
Unrated
Maximum Current
20 A
Housing Finish
Silver

Description

Track Section, Track Style J, Housing Color Silver, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 91 7/8 in, Overall Height 1/2 in, Housing Finish Silver, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 8 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.