Zoro Homepage

Track Section, 8 ft, White

  • Mfr # R 8FT WH

  • Zoro # G0700345


product price: $63.59
/ea

Key Features

Item - Track Lighting
Track
Function
Single Circuit
Color
White
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 8FT WH
Zoro #
G0700345
UPC #
661209031785
Country of Origin
United States

Dimensions

Length - Track Lighting Track and Connectors
91 7/8 in
Width - Track Lighting Track and Connectors
1 3/8 in
Length (In.)
91-7/8
Height - Track Lighting Track and Connectors
1/2 in
Width (In.)
1-3/8
Track Length - Nominal - Track Lighting
8 ft
Height (In.)
1/2
Overall Length
91 7/8 in
Overall Height
1/2 in
Nominal Track Length
8 ft
Overall Width
1 3/8 in

Details

Item - Track Lighting
Track
Function
Single Circuit
Color
White
Type
Single Circuit Track
Voltage - Track Lighting Track
120V AC
Includes
Trac Section
Number of Circuits - Track Lighting
1
Item
Track Section
Max. Total Wattage - Track Lighting
2,400
Track Color - Track Lighting
White
Max. Total Amps - Track Lighting
20
Standards
cULus Listed
Housing Material
Aluminum
Description/Special Features
Low-Profile, Single Circuit Track
Mounting
Surface
Max. Amps
20
Track Material - Track Lighting
Aluminum
Housing Finish
White
Mounting Hardware Included
Bushing, Set Screws
Voltage
120V AC
Maximum Wattage
2,400 W
Number of Circuits
1
Lighting Certification
Unrated
Track Style
J
Housing Color
White
Series
R
Includes Mounting Hardware
Yes
Maximum Current
20 A

Description

Track Section, Track Style J, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 91 7/8 in, Overall Height 1/2 in, Housing Finish White, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Bushing, Set Screws, Mounting Location Ceiling, Wall, Mounting Type Pendant, Surface, Nominal Track Length 8 ft, Overall Width 1 3/8 in, Series R, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.