This item is Discontinued.

Jupiter Gear JupiterGear JG-FOAMROLLER1 2-in-1 Foam Roller for Deep Tissue Massage & Muscle Relaxation with Carry Bag; Black & Green JG-FOAMROLLER1

This item is Discontinued.

Jupiter Gear

JupiterGear JG-FOAMROLLER1 2-in-1 Foam Roller for Deep Tissue Massage & Muscle Relaxation with Carry Bag; Black & Green (Discontinued)

Mfr # JG-FOAMROLLER1
Zoro # G404138658
UPC # 702038294368
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JG-FOAMROLLER1
Zoro #
G404138658
UPC #
702038294368
Country of Origin
China

Description

Massages are a great way to relax sore muscles, prepare for a workout or relieve muscle pain and tension. But targeting those hard-to-reach areas is difficult while going to a professional masseuse can be costly and inconvenient.

Use this 2-in-1 foam roller to effortlessly stretch and massage your muscles. This 2-in-1 tool offers dual texture zones to maximize your mobility and flexibility. Choose the soft roller for light pressure or the outer roller for firm pressure. Release trigger points and loosen knots in muscles, especially on the back, calves, shins, quadriceps, IT band, hamstrings, adductor, piriformis, lats, and glutes.

Release trigger points and loosen knots in muscles, especially on the back, calves, shins, quadriceps, IT band, hamstrings, adductor, piriformis, lats, and glutes.

Features
  • Two pressure control options
  • Helps relieve muscle tension
  • Assists in breaking up scar tissue
  • Improves mobility and flexibility
  • Targets and relieves painful trigger points
  • Aids in removing lactic acid build-up
  • Develops core strength, balance, mobility, flexibility & posture
  • Anti-slip design
  • Compact size is ideal for travel
  • Includes a carrying case for easy portability and storage
  • Durable and high quality
  • Textured design targets tight tissues
  • Helps relax muscles after a workout
  • Soothes muscle tension and soreness
  • Improves mobility & flexibility
  • Prevents injury & aids in recovery
  • Durable foam withstands repeated uses
  • Warm-up/down safely before your workout
  • Improves core strength, balance
  • Ease into foam rolling to get pain relief
  • Target & decrease shin splint pain
  • Ideal for injury rehab
  • Perfect for foam rolling beginners, yoga & Pilates
  • Gives a gentle, comfortable massage
2 in 1 Design:
  • Outer Foam Roller: The outer foam roller includes trigger points designed for deep tissue muscle targeting to relieve tension and lactic acid after a workout.
  • Inner Soft Foam Roller: The inner soft foam roller measures 13" x 3.8" and is very appropriate for beginners just looking to start myofascial release.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.