Highside Chemicals Just For Copper 5 3/8 in. L X 8 1/2 in. W Copper Bonding Copper 1 pc

  • Mfr # 31052

  • Zoro # G700537865


product price:  $55.58
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31052
Zoro #
G700537865
UPC #
684176310585
Country of Origin
Colombia

Description

Highside Chemicals, Inc. has manufactured the highest quality chemical products for the maintenance, installation and repair of refrigeration, air conditioning and plumbing systems for over seventy-five years. All products are thoroughly tested and proven to perform to the highest standards. Our commitment to quality along with excellent customer service and technical support makes Highside Chemicals the best choice.


  • • Non-toxic, non-flammable, non-conductive and non-irritant
  • • Fills gaps up to .0025
  • • Use on all rigid copper pipe up to 2.5 inches at 500 PSI or any size copper pipe used as a drain or in low pressure applications
  • • Temperature range from -40 degree Celsius to 118 degree Celsius (-40 degree Celsius to 245 degree Celsius)
  • • Rotating strength to twist pipe from fitting 385 psi
  • • Tensile strength to pull pipe from fitting in excess of 1300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.