Shop JUST MANUFACTURING

Hospital Sink 28 in x 20 in, 1, 1, Wall Mount, 304 Stainless steel

  • Mfr # A18664-2-J

  • Zoro # G6662826


product price: 
$
2,677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
304 Stainless steel
Color
Silver
Overall Height
16 1/2 in
Overall Length
31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A18664-2-J
Zoro #
G6662826
UPC #
671035906645
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Overall Width
19 1/2 in
Bowl Size
28 in x 20 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
1 yr
Back Splash Height
6 in
Bowl Length
28 in
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/4 in
Wire Rope Length
31 in
Length
31 in

Details

Mounting Type
Wall Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Back Splash
Yes
Side Splash
no
Finish
Buffed Satin
Includes
Drain, Mixing Valve, Stainless Steel Bracket, Wall Clips
With Faucet / Without Faucet
With Faucet
Flow Rate
2 gpm
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Number of Holes
1
Gauge
14 ga
Compliance
U.S. Green Building Council Eco-Friendly
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF Certified, UPC
Number of Stations
1
Item
Hospital Sink
No. of Bowls
1
ADA Compliance
No
Water Inlet Connection Type
Threaded
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor
Vandal Resistant Features
Vandal Resistant With Armored Control/Power Cable
Series
Lavatory Group
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Number of Bowls
1
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Sink Type
Hospital
Number of Drainboards
0
Includes Hardware
Hardware Included

Description

Sink,With Faucet,Body Material Stainless Steel,Mounting Type Wall Hung,Color Silver,Overall Length 23,Overall Width 31,Overall Height 10-1/2,Bowl Size 28 x 20 x 10-1/2D,Bowl Depth 10-1/2 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Rectangular,Back Splash Height 5 In.,Side Splash No,Faucet Operation Sensor,Number of Stations 1,Drain Opening 3-1/2,Finish Stainless Steel,Gauge 14,Faucet Hole Dia. 1-1/4 In.,Number of Holes 1,Includes Mounting Bracket and Wall Clips

Restrictions

Ratings & reviews