Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 304 Stainless steel

  • Mfr # NSFB124-24R-2-J
  • Zoro # G8477865
product price: 
$
3,421.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
51 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSFB124-24R-2-J
Zoro #
G8477865
UPC #
671035891996
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
51 in
Bowl Depth
12 in
Overall Width
27 1/2 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Work Surface Height
34 in
Drainboard Length
24 in
Bowl Width
24 in
Bowl Length
24 in
Wire Rope Length
51 in
Length
51 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
#35
Item
Scullery Sink
Number of Stations
2
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Includes
Stainless Steel Tubular Legs
Back Splash
Yes
Gauge
14 ga
Number of Holes
2
Side Splash
no
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
No. of Bowls
1
ADA Compliance
No
Number of Drainboards
1
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Includes Work Table
No
Drainboard Location
Right Side
Mounting Type - Sinks
Floor
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Series
Scullery Group
Includes Basket Strainer
Basket Strainer Not Included
Includes Back Splash
Back Splash Not Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Includes Drainboard
Yes
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
2
Wire Color
Silver

Description

Scullery Sink with Drainboard, Stainless Steel, Bowl 14 Gauge, Single Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.