Shop JUST MANUFACTURING

Bathroom Sink 17 1/2 in x 12 1/2 in, 1, 1, Wall Hung, 304 Stainless steel

  • Mfr # WHLV175S-J
  • Zoro # G2839116

product price: 
$
3,521.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Hung
Material
304 Stainless steel
Color
Silver
Overall Height
27 3/4 in
Overall Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHLV175S-J
Zoro #
G2839116
UPC #
671035000053
Country of Origin
United States
Mounting Type
Wall Hung
Material
304 Stainless steel
Color
Silver
Bowl Shape
Oval
Drain Opening
1 1/4 in
Standards
ARRA
Flow Rate
2 gpm
Residential / Commercial
Commercial
Item
Bathroom Sink
Includes
Drain, Enclosure, Mixing Valve, Sensor Faucet
Number of Stations
1
Gauge
18 ga
Commercial / Residential
Commercial
Back Splash
Yes
ADA Compliant
ADA Compliant
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Number of Holes
1
Side Splash
no
Body Material
Stainless Steel
Finish
Buffed Satin
No. of Bowls
1
ADA Compliance
Yes
Ligature Resistant
No
Series
Institutional Group
Includes Drain Pipe
Drain Pipe Included
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Mounting Location - Faucet
Deck
Includes Installation Hardware
Yes
Faucet Body Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Vandal Resistant Features
Vandal Resistant
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Threaded
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Number of Faucet Holes
1
Basic Power Source
AC Powered
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Sink Type
Bathroom
Wire Color
Silver

Dimensions

Overall Height
27 3/4 in
Overall Length
24 in
Bowl Depth
7 in
Overall Width
20 1/4 in
Manufacturers Warranty Length
1 yr
Bowl Size
17 1/2 in x 12 1/2 in
Faucet Hole Dia.
1 1/2 in
Bowl Length
15 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
11 3/8 in
Drain Opening Diameter
1 1/4 in
Faucet Hole Diameter
1 1/4 in
Wire Rope Length
24 in
Length
24 in

Description

Sink,With Faucet,Body Material Stainless Steel,Mounting Type Wall Hung,Color Silver,Overall Length 18-5/8,Overall Width 14-1/8,Overall Height 7,Bowl Size 12-1/2 x 17-1/2 x 7D,Bowl Depth 7 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Oval,Back Splash Height 3 In.,Side Splash No,Faucet Operation Sensor,Number of Stations 1,Drain Opening 1-1/4,Finish Stainless Steel,Gauge 18,Faucet Hole Dia. 1-1/4 In.,Number of Holes 1,Includes Integral Mounting Bracket and Wall Clips

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.