Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Just Manufacturing Bathroom Sink, Coper, 21 In. L, 8-7/8 In. W Cu-UCIF16

Bathroom Sink, Coper, 21 In. L, 8-7/8 In. W (Discontinued)

  • Mfr # Cu-UCIF16
  • Zoro # G4694435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cu-UCIF16
Zoro #
G4694435
UPC #
671035242620
Country of Origin
Unknown

Dimensions

Overall Length
21 in
Overall Width
8 7/8 in
Overall Height
25 in
Bowl Size
16 in dia
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Antimicrobial Copper-Nickel Alloy
Mounting Type
Undermount
Color
Copper
Drain Opening
2 in
Number of Stations
1
Gauge
18
ADA Compliant
No
Bowl Shape
Round
Back Splash
No
Side Splash
no
Includes
Overflow and Mounting Clips
Material of Construction
Anti-Microbial Copper-Nickel Alloy

Description

Bathroom Sink, Without Faucet, Body Material Antimicrobial Copper-Nickel Alloy, Mounting Type Undermount, Color Copper, Overall Length 21 in, Overall Width 8 7/8 in, Overall Height 25 in, Bowl Size 16 in dia, Bowl Depth 8 in, ADA Compliant No, Back Splash No, Bowl Shape Round, Side Splash No, Number of Stations 1, Drain Opening 2 in, Gauge 18, Includes Overflow and Mounting Clips, Manufacturers Warranty Length 1 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.