Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Just Manufacturing Bathroom Sink, Wall, Copper, 25-5/8 In. L Cu-W1819-S

Bathroom Sink, Wall, Copper, 25-5/8 In. L (Discontinued)

  • Mfr # Cu-W1819-S
  • Zoro # G4997413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cu-W1819-S
Zoro #
G4997413
UPC #
671035243061
Country of Origin
Unknown

Dimensions

Overall Length
25 5/8 in
Overall Width
8 7/8 in
Overall Height
25 1/4 in
Bowl Size
11 3/8 in x 15 1/2 in
Bowl Depth
6 in
Back Splash Height
4 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Bathroom Sink
With Faucet / Without Faucet
With Faucet
Body Material
Antimicrobial Copper-Nickel Alloy
Mounting Type
Wall
Color
Copper
Side Splash
no
Includes
Deck Mounted Sensor Faucet, Drain, Overflow and Mounting Clips
Faucet Operation
Sensor
Faucet Mounting Centers
1 in
Number of Holes
1
Number of Stations
1
Drain Opening
2 in
Back Splash
Yes
Commercial / Residential
Commercial
Gauge
18
ADA Compliant
Yes
Bowl Shape
Oval
Flow Rate
0.5 GPM
Residential / Commercial
Commercial
Material of Construction
Anti-Microbial Copper-Nickel Alloy

Description

Bathroom Sink, With Faucet, Body Material Antimicrobial Copper-Nickel Alloy, Mounting Type Wall, Color Copper, Overall Length 25 5/8 in, Overall Width 8 7/8 in, Overall Height 25 1/4 in, Bowl Size 11 3/8 in x 15 1/2 in, Bowl Depth 6 in, ADA Compliant Yes, Back Splash Yes, Bowl Shape Oval, Back Splash Height 4 in, Side Splash No, Faucet Operation Sensor, Number of Stations 1, Drain Opening 2 in, Gauge 18, Faucet Mounting Centers 1 in, Faucet Hole Dia. 1 1/2 in, Number of Holes 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.