Bowl Drop-In Sink, 21"x19.5"x6.5", Gray

  • Mfr # SLNADA2119A652-J

  • Zoro # G913994233


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
6 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNADA2119A652-J
Zoro #
G913994233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Width
19 1/2 in
Overall Height
6 1/2 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
16 in
Bowl Width
16 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Color
Gray
Standards
ASME A112.18.2, ASME A112.19.3, CSA B125.2, CSA B45.4, cUPC
Number of Stations
1
ADA Compliant
ADA Compliant
Bowl Shape
Rectangular
Includes
Integral Drain
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucets
0
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Faucet Mounting Holes
2
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Not Included
Includes Faucet
Faucet Not Included
Number of Drainboards
0
Includes Side Splash
Side Splash Not Included
Drainboard Location
No Drainboard
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor
Includes Drain Pipe
Drain Pipe Not Included

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.