Bowl Drop-In Sink, 22"x19.5"x10.125", Gray

  • Mfr # SLX2219A4-J

  • Zoro # G213994896


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
10 1/8 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLX2219A4-J
Zoro #
G213994896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
19 1/2 in
Overall Height
10 1/8 in
Bowl Depth
10 1/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Includes
Sink
Bowl Shape
Square
Number of Stations
1
Standards
ASME A112.19.3, CSA B45.4, cUPC
Color
Gray
ADA Compliant
Not ADA Compliant
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Not Included
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Number of Faucets
0

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.