Bowl Drop-In Sink, 22"x19.5"x5.5", Gray

  • Mfr # SLNADA1921A554-J

  • Zoro # G513994848


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
5 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNADA1921A554-J
Zoro #
G513994848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
19 1/2 in
Overall Height
5 1/2 in
Bowl Depth
5 1/2 in
Bowl Length
18 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Bowl Shape
Rectangular
ADA Compliant
ADA Compliant
Includes
Integral Drain
Number of Stations
1
Color
Gray
Standards
ASME A112.18.2, ASME A112.19.3, CSA B125.2, CSA B45.4, cUPC
Sink Type
General Purpose
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Mounting Holes
4
Number of Bowls
1
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucets
0
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.